Medium Duty 3000 psi Hot Water Gas Pressure Washer
Mfr # HS-3006-0MDK
Zoro # G5210339
product price: $18,689.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Operating Pressure (PSI)
3000 psi
Pressure Washer Water Type
Hot
Pressure Washer Style
Skid Mount
Operating Pressure
3000 psi
Pressure Washer Duty Rating
Medium Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-3006-0MDK
Zoro #
G5210339
UPC #
-
Country of Origin
United States
Details
Operating Pressure (PSI)
3000 psi
Pressure Washer Water Type
Hot
Pressure Washer Style
Skid Mount
Operating Pressure
3000 psi
Pressure Washer Duty Rating
Medium Duty
Engine Brand
Kubota
Item
Pressure Washer
Power Type
Gas
Pump Drive
Belt
HP
16.8 HP
Pressure Washer Flow Rate
5.6 gpm
Water Type
Hot
Description
Pressure Washer, Gas, Pressure Washer Water Type Hot, Pump Drive Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.