Medium Duty 3000 psi Water Electric Pressure Washer

  • Mfr # GC-3004-0MEW3

  • Zoro # G6253359


product price: $3,589.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Hose Dimensions
3/8 in x 50 ft
Power Type
Electric
Warranty
1 yr
Piston Material
Ceramic
Net Weight
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-3004-0MEW3
Zoro #
G6253359
UPC #
-
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 50 ft
Height
18 in
Length
31 in
Width
17 1/4 in
Overall Length
31 in
Overall Width
17 1/4 in
Overall Height
18 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Power Type
Electric
Warranty
1 yr
Piston Material
Ceramic
Net Weight
180 lb
Pump Type
Triplex
Includes
Quick Connect Nozzles, Trigger Gun
Standards
CSA
Usable Hours per Week
20 hr
Plug Type
15-30P
Amps AC
22.8 A
Volts/Phase
230/3
Detergent Injection System
Yes
Item
Electric Pressure Washer
Pressure Washer Duty Rating
Medium Duty
Water Input Temp.
175 Degrees F
Pressure Washer Water Type
Cold
Operating Pressure
3,000 psi
Pressure Washer HP Range
8 to 9.9 HP
Pump Drive
Direct
Pressure Washer Flow Rate
3.9 gpm
HP
8 hp
Burner Fuel
Electric
Duty Rating
Heavy Duty
Flow Rate
3.9 gpm
Phase
Three-Phase
Voltage
230 V
Water Input Temperature - Maximum
175 Degrees F
Water Output Temperature - Maximum
165 Degrees F
Style
Wall Mount
Operating Pressure - Maximum
3,000 psi
Current
22.8 A
Horsepower
8 hp
Flow - Maximum
3.9 gpm
Product Type
Pressure Washer
Water Type
Cold
Power Source
Corded
Weight
180 lb

Description

Pressure Washer,Heavy Duty,3000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.