Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, 00035 QC

  • Mfr # 18-0392

  • Zoro # G9086673


product price: $8.49
/ea

Key Features

Material
Plastic, Stainless Steel
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GC-5004-1MGH, GC-5004-3MAH
Product Type
Nozzle
Nozzle Size
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-0392
Zoro #
G9086673
UPC #
016977999919
Country of Origin
United States

Dimensions

Nozzle Size
3.5
Orifice Size
3.5 mm
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Material
Plastic, Stainless Steel
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GC-5004-1MGH, GC-5004-3MAH
Product Type
Nozzle
Nozzle Spray Angle
0 Degrees
Color
Red
Flow - Maximum
3.5 gpm
Nozzle Spray Pattern
Straight
Fluid Temperature - Maximum
225 Degrees F
Connection Type
Quick-Release
Operating Pressure - Maximum
4,000 psi

Description

Pressure Washer Spray Nozzle, Nozzle Size 3.5, Material Plastic, Stainless Steel, Orifice Size 3.5 mm, Nozzle Spray Angle 0 Degrees , Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.