Nozzle, 00040 QC, Red
Mfr # 18-0397
Zoro # G8557193
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
For Use With Mfr. Model Number
GC-3004-4MGH, GC-3504-4MGH
Fits Brand
Mi-T-M
Material
Plastic, Stainless Steel
Color
Red
Product Type
Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-0397
Zoro #
G8557193
UPC #
016977999926
Country of Origin
United States
Dimensions
Inlet Diameter
1/4 in
Orifice Size
4 mm
Nozzle Size
4
Details
Item
Pressure Washer Spray Nozzle
For Use With Mfr. Model Number
GC-3004-4MGH, GC-3504-4MGH
Fits Brand
Mi-T-M
Material
Plastic, Stainless Steel
Color
Red
Product Type
Nozzle
Flow - Maximum
4 gpm
Connection Type
Quick-Release
Nozzle Spray Pattern
Straight
Operating Pressure - Maximum
4,000 psi
Nozzle Spray Angle
0 Degrees
Fluid Temperature - Maximum
225 Degrees F
Description
Pressure Washer Spray Nozzle, Nozzle Size 4, Material Plastic, Stainless Steel, Orifice Size 4 mm, Nozzle Spray Angle 0 Degrees , Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.