Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, 15 Deg, Threaded

  • Mfr # 18-0254

  • Zoro # G5261724


product price: $6.89
/ea

Key Features

Material
Stainless Steel
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2003-0M10, GH-2003-SM10, GH-3003-3MGH, GH-3504-0EGH, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1R
Product Type
Nozzle
Nozzle Size
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-0254
Zoro #
G5261724
UPC #
016977001421
Country of Origin
United States

Dimensions

Nozzle Size
3.5
Orifice Size
1.2 mm
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Material
Stainless Steel
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2003-0M10, GH-2003-SM10, GH-3003-3MGH, GH-3504-0EGH, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1R
Product Type
Nozzle
Nozzle Spray Angle
15 Degrees
Fluid Temperature - Maximum
225 Degrees F
Color
Silver
Flow - Maximum
3.3 gpm
Inlet Gender
Male
Nozzle Spray Pattern
Fan
Connection Type
Threaded
Operating Pressure - Maximum
3,500 psi

Description

Pressure Washer Spray Nozzle, Nozzle Size 3.5, Material Stainless Steel, Orifice Size 1.2 mm, Nozzle Spray Angle 15 Degrees , Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.