Zoro Homepage

Nozzle, 15035 QC

  • Mfr # 18-0393

  • Zoro # G8557202


product price: $7.19
/ea

Key Features

For Use With Mfr. Model Number
GC-2003-0MHB, GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GC-5004-1MGH, GC-5004-3MAH, GP-2000-0MTC, GP-3000-0MVC, GP-3300-0MVC, GP-3400-4MRB, GP-3500-0MVC, GP-4000-4MRB
Fits Brand
Mi-T-M
Material
Plastic, Stainless Steel
Color
Yellow
Product Type
Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-0393
Zoro #
G8557202
UPC #
016977999957
Country of Origin
United States

Dimensions

Inlet Diameter
1/4 in
Orifice Size
3.5 mm
Nozzle Size
3.5

Details

Item
Pressure Washer Spray Nozzle
For Use With Mfr. Model Number
GC-2003-0MHB, GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GC-5004-1MGH, GC-5004-3MAH, GP-2000-0MTC, GP-3000-0MVC, GP-3300-0MVC, GP-3400-4MRB, GP-3500-0MVC, GP-4000-4MRB
Fits Brand
Mi-T-M
Material
Plastic, Stainless Steel
Color
Yellow
Product Type
Nozzle
Nozzle Spray Angle
15 Degrees
Fluid Temperature - Maximum
225 Degrees F
Operating Pressure - Maximum
4,000 psi
Nozzle Spray Pattern
Fan
Flow - Maximum
3.5 gpm
Connection Type
Quick-Release

Description

Pressure Washer Spray Nozzle, Nozzle Size 3.5, Material Plastic, Stainless Steel, Orifice Size 3.5 mm, Nozzle Spray Angle 15 Degrees , Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.