Nozzle, 15Deg, 3.0 Orifice
Mfr # 18-0053
Zoro # G8556721
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-1502-0M10, GH-1502-SM10, GH-2403-3MGH, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Color
Silver
Material
Stainless Steel
Product Type
Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-0053
Zoro #
G8556721
UPC #
016977180539
Country of Origin
United States
Dimensions
Orifice Size
1.09 mm
Nozzle Size
3
Inlet Diameter
1/4 in
Details
Item
Pressure Washer Spray Nozzle
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-1502-0M10, GH-1502-SM10, GH-2403-3MGH, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Color
Silver
Material
Stainless Steel
Product Type
Nozzle
Operating Pressure - Maximum
2,500 psi
Flow - Maximum
3 gpm
Nozzle Spray Pattern
Fan
Connection Type
Threaded
Fluid Temperature - Maximum
225 Degrees F
Nozzle Spray Angle
15 Degrees
Inlet Gender
Male
Description
Pressure Washer Spray Nozzle, Nozzle Size 3, Material Stainless Steel, Orifice Size 1.09 mm, Nozzle Spray Angle 15 Degrees , Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.