Zoro Homepage

Nozzle

  • Mfr # 18-0040

  • Zoro # G2781661


product price: $10.29
/ea

Key Features

Material
Stainless Steel
For Use With
MI-T-M Pressure Washers with #2.5 Nozzle
Fits Brand
MI-T-M
Product Type
Nozzle
Nozzle Spray Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-0040
Zoro #
G2781661
UPC #
016977180409
Country of Origin
United States

Dimensions

Orifice Size
2.5 mm
Nozzle Size
4
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Material
Stainless Steel
For Use With
MI-T-M Pressure Washers with #2.5 Nozzle
Fits Brand
MI-T-M
Product Type
Nozzle
Nozzle Spray Angle
40 Degrees
Nozzle Spray Pattern
Fan
Inlet Gender
Male
Color
Silver
Connection Type
Threaded

Description

Pressure Washer Spray Nozzle, Nozzle Size 4, Material Stainless Steel, Orifice Size 2.5 mm, Nozzle Spray Angle 40 Degrees , Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.