Nozzle, 25035 QC
Mfr # 18-0395
Zoro # G8557211
product price: $6.19
/eaKey Features
For Use With Mfr. Model Number
GC-2003-0MHB, GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GC-5004-1MGH, GC-5004-3MAH, GP-2000-0MTC, GP-3000-0MVC, GP-3300-0MVC, GP-3400-4MRB, GP-3500-0MVC, GP-4000-4MRB
Fits Brand
Mi-T-M
Color
Green
Material
Plastic, Stainless Steel
Product Type
Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-0395
Zoro #
G8557211
UPC #
016977999995
Country of Origin
United States
Dimensions
Orifice Size
3.5 mm
Inlet Diameter
1/4 in
Nozzle Size
3.5
Details
Item
Pressure Washer Spray Nozzle
For Use With Mfr. Model Number
GC-2003-0MHB, GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GC-5004-1MGH, GC-5004-3MAH, GP-2000-0MTC, GP-3000-0MVC, GP-3300-0MVC, GP-3400-4MRB, GP-3500-0MVC, GP-4000-4MRB
Fits Brand
Mi-T-M
Color
Green
Material
Plastic, Stainless Steel
Product Type
Nozzle
Nozzle Spray Angle
25 Degrees
Operating Pressure - Maximum
4,000 psi
Fluid Temperature - Maximum
225 Degrees F
Connection Type
Quick-Release
Flow - Maximum
3.5 gpm
Nozzle Spray Pattern
Fan
Description
Pressure Washer Spray Nozzle, Nozzle Size 3.5, Material Plastic, Stainless Steel, Orifice Size 3.5 mm, Nozzle Spray Angle 25 Degrees , Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.