O-Ring, 25-0122

  • Mfr # 25-0122

  • Zoro # G5264944


product price:  $0.23
/ea

Key Features

Material
Rubber
Fits Brand
Mi-T-M
Product Type
O-Ring
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
CM-1400-OMEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-0122
Zoro #
G5264944
UPC #
016977251222
Country of Origin
China

Dimensions

Overall Diameter
3/8 in

Details

Item
O-ring
Material
Rubber
Fits Brand
Mi-T-M
Product Type
O-Ring
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
CM-1400-OMEC

Description

O-Ring, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.