Zoro Homepage

O-Ring, 25-0123

  • Mfr # 25-0123

  • Zoro # G8556685


product price: $0.77
/ea

Key Features

Fits Brand
Mi-T-M
Material
Steel
Product Type
O-Ring
Compatible Manufacturer Model Number
CM-1400-OMEC
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-0123
Zoro #
G8556685
UPC #
016977251239
Country of Origin
China

Dimensions

Overall Diameter
1/2 in

Details

Item
O-ring
Fits Brand
Mi-T-M
Material
Steel
Product Type
O-Ring
Compatible Manufacturer Model Number
CM-1400-OMEC
Compatible Brand
Mi-T-M

Description

O-Ring, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.