Oil Nozzle, 1.50 60Deg A
Mfr # 18-0368
Zoro # G8685065
product price: $36.19
/eaKey Features
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-3003-3MGH
Material
Brass
Color
Brass
Product Type
Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-0368
Zoro #
G8685065
UPC #
016977052232
Country of Origin
United States
Dimensions
Orifice Size
1.5 mm
Details
Item
Oil Nozzle
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-3003-3MGH
Material
Brass
Color
Brass
Product Type
Nozzle
Nozzle Spray Angle
60 Degrees
Inlet Gender
Male
Connection Type
Threaded
Flow - Maximum
1.5 gph
Description
Oil Nozzle, Material Brass, Orifice Size 1.5 mm, Nozzle Spray Angle 60 Degrees , Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.