Oil Nozzle, 2.75 90Deg B
Mfr # 18-0361
Zoro # G2889559
product price: $15.50
/eaKey Features
For Use With Mfr. Model Number
GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
Fits Brand
Mi-T-M
Material
Brass
Color
Brass
Product Type
Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-0361
Zoro #
G2889559
UPC #
016977052164
Country of Origin
United States
Dimensions
Orifice Size
2.75 mm
Details
Item
Oil Nozzle
For Use With Mfr. Model Number
GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
Fits Brand
Mi-T-M
Material
Brass
Color
Brass
Product Type
Nozzle
Connection Type
Threaded
Flow - Maximum
2.75 gph
Nozzle Spray Angle
90 Degrees
Inlet Gender
Male
Description
Oil Nozzle, Material Brass, Orifice Size 2.75 mm, Nozzle Spray Angle 90 Degrees , Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.