Zoro Homepage

Pipe Nipple, 1 In x 17.00 Black

  • Mfr # 24-0263

  • Zoro # G8685835


product price: $69.89
/ea

Key Features

Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2004-1230, GH-3004-1230
Product Type
Pipe Nipple
Overall Length
17 in
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-0263
Zoro #
G8685835
UPC #
016977077822
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Diameter
1 in

Details

Item
Pipe Nipple, 1 in x 17.00 Black
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2004-1230, GH-3004-1230
Product Type
Pipe Nipple
Compatible Brand
Mi-T-M
Compatible Manufacturer Number
HEG Series
Compatible Product Type
Hot Water Pressure Washers

Description

Pipe Nipple, 1 In. x 17.00 Black, For Use With Grainger Item Number 1TDJ7, 1TDJ8, For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.