Zoro Homepage

Pipe Nipple, 1/2 NPT x 6 In Long

  • Mfr # 24-0254

  • Zoro # G2888971


product price: $11.59
/ea

Key Features

Overall Length
6 in
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2004-1230, GH-3004-1230, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
Product Type
Pipe Nipple
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-0254
Zoro #
G2888971
UPC #
016977077730
Country of Origin
United States

Dimensions

Overall Length
6 in

Details

Item
Pipe Nipple, 1/2 NPT x 6" Long
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2004-1230, GH-3004-1230, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
Product Type
Pipe Nipple
Compatible Brand
Mi-T-M
Compatible Manufacturer Number
HS-3506-0MGH

Description

Pipe Nipple, 1/2 NPT x 6 In. Long, For Use With Grainger Item Number 1TDJ7, 1TDJ8, 1TDK2, 1TDJ9, 1TDK1, 1TDK3, For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.