Portable Generator, Gasoline, 2,450 W Rated, 3,000 W Surge, Recoil Start, 120V AC, 20.4 A

  • Mfr # GEN-3000-1MH0

  • Zoro # G1565615


product price:  $1,646.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Honda
Fuel Type
Gasoline
Surge Watts
3,000 W
Rated Voltage
120V AC
Starter Type
Recoil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEN-3000-1MH0
Zoro #
G1565615
UPC #
-
Country of Origin
United States

Dimensions

Generator Height
18"
Length
25"
Length (Straight Wireway)
25 in
Overall Height
18 in
Overall Length
25 in
Overall Width
18 in
Width
18"

Details

Engine Brand
Honda
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
2,450 W
Surge Watts
3,000 W
Rated Voltage
120V AC
Starter Type
Recoil
Generator Amps
20.4
Generator Run Time @ 1/2 Load
15.5 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Engine Displacement
163 cc
Parallel Configuration Capable
No
Engine HP
5.5
Engine Alternator
Brushless
Run Time Hour Meter
No
Sound Level dB
73.8
Wheel Kit Included
No
Fuel Tank Capacity
2.6 gal.
Low Oil Shut Down
Yes
Full Power Switch
No
Includes
Fuel shut-off valve
Portable Generator Technology
Conventional
Run Time @ Full Load
7.4 hr.
Generator Outlets
5-20R 120VAC Duplex GFCI (1)
Run Time @ Full Load - Gasoline/Diesel
7.4 hr
Includes Wheel Kit
No
Circuit Breaker
Yes
Rated Current @ 120V AC - Gasoline/Diesel
20.4 A
Safety Features
Low Oil Shutdown
Outlets Included
5-20R GFCI Duplex
Rated Frequency
60 Hz
Weight
130 lb
Carbon Monoxide Protection
No Carbon Monoxide Detection
Running Wattage - Gasoline/Diesel
2,450 W
Engine Horsepower
5.5 hp
Circuit Breakers Included
(1) 20 A (Push-Button)
Generator Technology
Conventional
Standards
CSA Certified, GFCI 5-20R, SA
Starting Wattage - Gasoline/Diesel
3,000 W
Maximum Current @ 120V AC - Gasoline/Diesel
25 A
Air Cleaner Type
Foam
Noise Level
74.8 dBA
Cylinder Material
Cast Iron
Includes GFCI Outlets
Yes
Manufacturer Warranty
3 yr
Run Time @ 1/2 Load - Gasoline/Diesel
15.5 hr
Generator Engine Brand
Honda
Generator Starter Type
Recoil
Generator Fuel Type
Gasoline
Generator Voltage
120V AC

Description

Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 2,450 W, Starting Wattage - Gasoline/Diesel 3,000 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 20.4 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 15.5 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included 5-20R GFCI Duplex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.