Shop MI-T-M

Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A

  • Mfr # GEN-6000-0MK0

  • Zoro # G5209867


original price:  $3,409.99 , new price: $3,068.99 , 10 percent off
new price:  $3,068.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Engine Brand
Kohler
Fuel Type
Gasoline
Surge Watts
6,000 W
Rated Voltage
120/240V AC
Starter Type
Recoil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEN-6000-0MK0
Zoro #
G5209867
UPC #
-
Country of Origin
United States

Dimensions

Generator Height
22-1/2"
Length
29"
Length (Straight Wireway)
29 in
Overall Length
29 in
Overall Height
22 1/2 in
Overall Width
24 3/8 in
Width
24-2/5"

Details

Engine Brand
Kohler
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
5,000 W
Surge Watts
6,000 W
Rated Voltage
120/240V AC
Starter Type
Recoil
Generator Amps
41.7/20.8
Generator Run Time @ 1/2 Load
11.4 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Parallel Configuration Capable
No
Includes
Idle Control, Voltmeter
Full Power Switch
No
Run Time @ Full Load
8.0 hr.
Low Oil Shut Down
Yes
Engine Alternator
Brushless
Fuel Tank Capacity
7.3 gal.
Wheel Kit Included
No
Generator Outlets
5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-20R 120/240VAC Locking Receptacle (1)
Engine Displacement
429 cc
Engine HP
14.0
Run Time Hour Meter
Yes
Portable Generator Technology
Conventional
Sound Level dB
77.1
Outlets Included
5-20R GFCI Duplex, L14-20R, L5-30R
Running Wattage - Gasoline/Diesel
5,000 W
Standards
CSA Certified, GFCI 5-20R, NEMA, SA
Circuit Breaker
Yes
Includes Wheel Kit
No
Engine Horsepower
14 hp
Weight
210 lb
Run Time @ 1/2 Load - Gasoline/Diesel
11.4 hr
Starting Wattage - Gasoline/Diesel
6,000 W
Rated Frequency
60 Hz
Maximum Current @ 240V AC - Gasoline/Diesel
25 A
Manufacturer Warranty
3 yr
Air Cleaner Type
Foam
Rated Current @ 120V AC - Gasoline/Diesel
41.6 A
Noise Level
77.1 dBA
Cylinder Material
Cast Iron
Generator Technology
Conventional
Rated Current @ 240V AC - Gasoline/Diesel
20.8 A
Run Time @ Full Load - Gasoline/Diesel
8 hr
Maximum Current @ 120V AC - Gasoline/Diesel
50 A
Includes GFCI Outlets
Yes
Safety Features
Low Oil Shutdown
Circuit Breakers Included
(1) 20 A (Toggle Circuit Breaker, Double Pole), (1) 30 A (Toggle Circuit Breaker, Single Pole), (2) 20 A (Toggle Circuit Breaker, Single Pole)
Carbon Monoxide Protection
No Carbon Monoxide Detection
Generator Fuel Type
Gasoline
Generator Voltage
120/240V AC
Generator Engine Brand
Kohler
Generator Starter Type
Recoil

Description

Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 5,000 W, Starting Wattage - Gasoline/Diesel 6,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 41.6 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.4 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Kohler, Outlets Included 5-20R GFCI Duplex, L14-20R, L5-30R

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.