
Shop MI-T-M
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Portable Generator, Gasoline, 6,500 W Rated, 7,500 W Surge, Electric Start, 120/240V AC, 62.5/31.3 A
Mfr # GEN-7500-0MHE
Zoro # G8178206
original price:Â $5,359.99 , new price: $5,087.99 , 5 percent off
new price:Â $5,087.99
/eaKey Features
Engine Brand
Honda
Fuel Type
Gasoline
Surge Watts
7,500 W
Rated Voltage
120/240V AC
Starter Type
Electric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GEN-7500-0MHE
Zoro #
G8178206
UPC #
-
Country of Origin
United States
Dimensions
Generator Height
22.5"
Length
29"
Details
Engine Brand
Honda
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
6,500 W
Surge Watts
7,500 W
Rated Voltage
120/240V AC
Starter Type
Electric
Generator Amps
62.5/31.3
Fuel Tank Capacity
7.3 gal.
Engine Alternator
Brushless
Run Time @ Full Load
6.9 hr.
Description
Gasoline Generator,7500W
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.