This item is Discontinued.

This item is Discontinued.
Portable Generator, Gasoline, 7,000 W Rated, 8,000 W Surge, Electric Start, 120/240V AC, 58.3/29.2 A (Discontinued)
Mfr #
GEN-8000-0MME
Zoro #
G8177183
Country of Origin United States
Category Portable & Inverter Generators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GEN-8000-0MME
Zoro #
G8177183
UPC #
-
Country of Origin
United States
Dimensions
Length
39.1"
Details
Engine Brand
Mi-T-M
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
7,000 W
Surge Watts
8,000 W
Rated Voltage
120/240V AC
Starter Type
Electric
Generator Amps
58.3/29.2
Fuel Tank Capacity
6.6 gal.
Engine Alternator
Brushed
Run Time @ Full Load
6 hr.
Description
ChoreMaster Gasoline Generator,8000W
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.