Pressure Relief Valve
Mfr # 22-0273
Zoro # G8556983
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mi-T-M
Material
Brass; Plastic
Product Type
Safety Relief Valve
Compatible Manufacturer Model Number
HSE-2504-0M10, HSE-2504-0M30 (, HSE-3004-0M10, HSE-3004-0M30, HSE-3504-0M10, HSE-3504-0M30, HSP-3003-3MGH/3MGR/3MGV, HSP-3004-3MGH, HSP-3504-3MGH/3MGR/3MGK
Compatible Brand
Mi-T-M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-0273
Zoro #
G8556983
UPC #
016977008970
Country of Origin
United States
Details
Item
Safety Relief Valve
Fits Brand
Mi-T-M
Material
Brass; Plastic
Product Type
Safety Relief Valve
Compatible Manufacturer Model Number
HSE-2504-0M10, HSE-2504-0M30 (, HSE-3004-0M10, HSE-3004-0M30, HSE-3504-0M10, HSE-3504-0M30, HSP-3003-3MGH/3MGR/3MGV, HSP-3004-3MGH, HSP-3504-3MGH/3MGR/3MGK
Compatible Brand
Mi-T-M
Operating Pressure - Maximum
4,500 psi
Description
Safety Relief Valve, Material Brass; Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.