Zoro Homepage

Pressure Washer Hose, 5/16 in, 23 ft L, Plug

  • Mfr # AW-0050-0176

  • Zoro # G715054524


product price: $90.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-0050-0176
Zoro #
G715054524
UPC #
16977018269
Country of Origin
Israel

Description

High quality, high pressure hose designed to use with cold water pressure washer applications at designated max. rated pressure. Abrasion resistant, non marking outer cover. 3500 psi max. rated pressure. High tensile strength steel wire braiding. Inner tube composed of chemical resistant synthetic rubber. Includes M22 x 14 mm male and female screw connects.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.