Zoro Homepage

Pressure Washer Hose Reel, Trailer Mount

  • Mfr # AW-0050-0136

  • Zoro # G2503042


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Pressure
5,000 psi
Includes
Jumper Hose, Mounting Bracket
Mount
360 Degrees Swivel Trailer
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-0050-0136
Zoro #
G2503042
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Length
32 in
Width
17.5 in
Overall Length
32 in
Overall Width
17 1/2 in
Overall Height
20 in
Swivel Outlet Size
3/8 in
Handle Length
14 in
Overall Dimensions
32 in L x 17 1/2 in W x 20 in H
Swivel Inlet Thread Size
1/2 in
Mounting Hole Center to Center Width
1 1/4 in
Mount Base Height
10 in
Swivel Inlet Size
1/2 in
Swivel Outlet Thread Size
3/8 in
Mount Hole Diameter
3/8 in
Mounting Hole Center to Center Height
1 1/4 in
Reel Diameter
20 in
Mount Base Width
11 in
Reel Width
7 in
Leader Hose Length
7 in

Details

Item
Hand Crank Hose Reel
Material
Steel
Max. Pressure
5,000 psi
Includes
Jumper Hose, Mounting Bracket
Mount
360 Degrees Swivel Trailer
Hose Capacity
150 ft (1 in I.D.)
Weight
35 lb
Features
Jumper Hose
Includes Leader Hose
Yes
Enclosed
No
Minimum Operating Temperature
45 Degrees F
Swivel Outlet Gender
Female
Maximum Operating Temperature
230 Degrees F
Reel Material
Steel
Reel Color
Black
Maximum Operating Pressure
5,000 psi
Swivel Material
Carbon Steel
Swivel Outlet Type
NPT
Includes Hose
No
Base Motion Type
Stationary
Reel Finish
Powder Coated
Includes Gooseneck
Yes
Number of Mount Holes
4
Fasteners Included
Yes
Bearing Construction
Ball
Latch Type
Spring Loaded
For Dual Hose
No
Swivel Inlet Gender
Female
Drive Type
Hand Crank
Hose Reel Type
Trailer Mount Hose Reel
Seal Material
FKM
Hose Reel Primary Application
Pressure Washer
Swivel Inlet Type
NPT

Description

Hand Crank Hose Reel, Pressure Washer, Hose Capacity 150 ft (1 in I.D.), 5,000 psi, Overall Height 20 in, Overall Length 32 in, Overall Width 17 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Cart, Truck, Wall, Reel Color Black, Includes Gooseneck Yes, Hose Reel Type Trailer Mount Hose Reel, Swivel Material Carbon Steel, Swivel Outlet Gender Female, Swivel Outlet Size 3/8 in, Swivel Outlet Thread Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.