Zoro Homepage
This item is Discontinued.
Mi-T-M 3000 psi 3.9 gpm Hot Water Gas Pressure Washer GH-3004-3460

3000 psi 3.9 gpm Hot Water Gas Pressure Washer (Discontinued)

  • Mfr # GH-3004-3460
  • Zoro # G2240519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-3004-3460
Zoro #
G2240519
UPC #
-
Country of Origin
United States

Dimensions

Hose Dimensions
3/8" x 50 ft.
Height
49-3/4"
Length
56-1/2"
Width
29"

Details

Usable Hours per Week
20+
Burner Fuel
Natural Gas
HP
8.0
Includes
Insulated Trigger Gun with Safety Lock-Off, Adjustable Pressure Insulated Dual Lance
Water Output Temp.
200 Degrees F
Power Type
Electric
Pump Drive
Belt
Pressure Washer Water Type
Hot
Pressure Washer Duty Rating
Heavy Duty (2800 to 3299 psi)
Detergent Injection System
Yes
Pressure Washer Style
Skid Mount
Pump Type
Crankshaft
Piston Material
Solid Ceramic
Pressure Washer HP Range
8 to 9.9 HP
Item
Pressure Washer
Net Weight
758 lb.
Pressure Washer Flow Rate
3.9 gpm
Warranty
1 yr. Electric Motor, 3 yr. Coil, 7 yr. Pump
Operating Pressure
3000 psi
Starter Type
Electric
Engine Brand
Mi-T-M
Duty Rating
Heavy Duty
Flow Rate
3.9 gpm
Water Type
Hot

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, 3.9 gpm, Detergent Injection System Yes, 8.0 HP, Pump Drive Belt, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Natural Gas, Water Output Temp. 200 Degrees F, Net Weight 758 lb., 1 yr. Electric Motor, 3 yr. Coil, 7 yr. Pump Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.