Propane Forced Air, portable heater, Liquid Propane, Electronic, One-Touch, 12.6" Wx 34" L

  • Mfr # MH-0375-LM10

  • Zoro # G0942816


original price:  $1,354.99 , new price: $1,257.99 , 7 percent off
new price:  $1,257.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Liquid Propane
BtuH Output
225,000 to 375,000
Air Flow
1500 cfm
Includes
Thermostat
Width
12.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH-0375-LM10
Zoro #
G0942816
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Length
34"
Height
18-1/2"

Details

Gas Type
Liquid Propane
BtuH Output
225,000 to 375,000
Air Flow
1500 cfm
Includes
Thermostat
Amps AC
1.45
Ignition Type
Electronic, One-Touch
Material
Heavy-Duty Steel (Frame)
Item
Propane Forced Air,portable heater

Description

Propane Forced Air,portable heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.