Zoro Homepage

Quick-Connect Coupler, 1/4 (M) x 1/4, Max. Pressure: 6, 000 psi

  • Mfr # 17-0002

  • Zoro # G4582715


product price: $10.49
/ea

Key Features

Inlet
1/4 in (M)NPT
Outlet
1/4 in (M) Quick Connect
Material
Stainless Steel
Max. Pressure
6,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-0002
Zoro #
G4582715
UPC #
016977170028
Country of Origin
China

Details

Item
Quick-Connect Coupler
Inlet
1/4 in (M)NPT
Outlet
1/4 in (M) Quick Connect
Material
Stainless Steel
Max. Pressure
6,000 psi

Description

Quick-Connect Coupler, Inlet 1/4 in (M)NPT, Outlet 1/4 in (M) Quick Connect, Material Stainless Steel, Max. Pressure 6,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.