Zoro Homepage

Quick Connect Plug, Female, 3/8 F x 3/8 In

  • Mfr # 17-0006

  • Zoro # G0875077


product price: $16.19
/ea

Key Features

Inlet
3/8 in (F)NPT
Outlet
3/8 in (M) Quick Connect
Material
Stainless Steel
Max. Pressure
6,000 psi
Max. Fluid Temp.
195 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-0006
Zoro #
G0875077
UPC #
016977170066
Country of Origin
China

Details

Item
Quick-Connect Plug
Inlet
3/8 in (F)NPT
Outlet
3/8 in (M) Quick Connect
Material
Stainless Steel
Max. Pressure
6,000 psi
Max. Fluid Temp.
195 Degrees F

Description

Quick-Connect Plug, Inlet 3/8 in (F)NPT, Outlet 3/8 in (M) Quick Connect, Material Stainless Steel, Max. Pressure 6,000 psi, Max. Fluid Temp. 195 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.