Zoro Homepage

Quick Connect Socket

  • Mfr # 17-0004

  • Zoro # G8556667


product price: $10.69
/ea

Key Features

Fits Brand
Mi-T-M
Material
Brass
Product Type
Quick Connect Socket
Compatible Brand
Mi-T-M
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-0004
Zoro #
G8556667
UPC #
016977170042
Country of Origin
United States

Dimensions

Overall Diameter
3/8 in

Details

Item
Quick Connect Socket
Fits Brand
Mi-T-M
Material
Brass
Product Type
Quick Connect Socket
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
CA-2403-2MMH, CA-2703-2MMH

Description

Quick Connect Socket, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.