Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Surface Cleaner

  • Mfr # GPD-4000-0AHD

  • Zoro # G912484186


product price: $4,539.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Flow Rate
3.5 gpm
Usable Hours per Week
20 hr
Engine Displacement
389 cc
Includes
High Pressure Trigger Gun, Hose
Pump Drive
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD-4000-0AHD
Zoro #
G912484186
UPC #
016977244262
Country of Origin
United States

Details

Flow Rate
3.5 gpm
Usable Hours per Week
20 hr
Engine Displacement
389 cc
Includes
High Pressure Trigger Gun, Hose
Pump Drive
Direct
Engine Brand
Honda
Housing Material
Stainless Steel
Item
Pressure Cleaner Combination Unit
Pump Type
Triplex
Detergent Injection System
No
Cleaning Path
24 in
Style
Cart
Product Type
Rotary Surface Cleaner
Duty Rating
Heavy Duty
Operating Pressure - Maximum
4,000 psi
Fuel Tank Capacity
1.61 gal
Flow - Maximum
4 gpm
Horsepower
13 hp
Water Type
Cold
Water Output Temperature - Maximum
125 Degrees F
Engine Cycle
4-Cycle
Estimated Pump Life
250 hr
Number of Wheels
4
Water Input Temperature - Maximum
125 Degrees F
Power Source
Gas-Powered
Number of Nozzles
2
Connection Type
Quick-Release
Application Surface
Hard Surfaces

Description

Pressure Cleaner Combination Unit, 24 in Cleaning Path, Flow Rate 3.5 gpm, Stainless Steel Housing Material, Engine Brand Honda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.