Zoro Homepage

Safety Valve

  • Mfr # 22-0319

  • Zoro # G8685074


product price: $39.39
/ea

Key Features

Fits Brand
Mi-T-M
Material
Brass
Product Type
Safety Valve
Compatible Manufacturer Model Number
3008/5004/5005/6004/7004 Series
Operating Pressure - Maximum
6,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-0319
Zoro #
G8685074
UPC #
016977000172
Country of Origin
United States

Details

Item
Safety Valve
Fits Brand
Mi-T-M
Material
Brass
Product Type
Safety Valve
Compatible Manufacturer Model Number
3008/5004/5005/6004/7004 Series
Operating Pressure - Maximum
6,000 psi
Compatible Brand
Mi-T-M

Description

Safety Valve, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.