Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, 5/16 x 3/4 -24 Unf

  • Mfr # 27-0418

  • Zoro # G2892657


product price: $1.49
/ea
Sold in multiples of 15 for $22.35

Key Features

Fits Brand
Mi-T-M
Material
Steel
Product Type
Bolt
Compatible Manufacturer Model Number
2503 Series
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-0418
Zoro #
G2892657
UPC #
016977017392
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
5/16 in

Details

Item
Bolt
Fits Brand
Mi-T-M
Material
Steel
Product Type
Bolt
Compatible Manufacturer Model Number
2503 Series
Compatible Brand
Mi-T-M

Description

Bolt, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.