Zoro Homepage

Screw, HHCS-ZI Gr5 1/4-20 x 3/4

  • Mfr # 27-0015

  • Zoro # G2889507


product price: $1.19
/ea

Key Features

Overall Length
3/4 in
Fits Brand
Mi-T-M
Material
Steel
Product Type
Bolt with Bushing
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-0015
Zoro #
G2889507
UPC #
016977270049
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Overall Diameter
1/4 in

Details

Item
Bolt with Bushing
Fits Brand
Mi-T-M
Material
Steel
Product Type
Bolt with Bushing
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
AGW-SM14-30M, AGW-SM14-B

Description

Bolt with Bushing, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.