Soap Dispenser, Low Pressure
Mfr # AW-8400-0021
Zoro # G8900552
product price: $78.59
/ea
Free Shipping & Returns
Key Features
Material
Brass
Fits Brand
MI-T-M
Product Type
Low Pressure Detergent Injector
Compatible Manufacturer Model Number
GBA-3004-0MHB, GBA-3504-0MHB, GBA-4004-0MHB, GBJ-3003-0MKB, GBJ-3504-0MKB, GBJ-4004-0MKB, GC-1003-SME1, GC-2004-SME1, GC-3004-4MGH, GC-3504-4MGH, GC-4003-3MGH, GH-0703-LS10, GH-1502-LM10
Compatible Brand
Mi-T-M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW-8400-0021
Zoro #
G8900552
UPC #
-
Country of Origin
China
Details
Item
Low Pressure Detergent Injector
Material
Brass
Fits Brand
MI-T-M
Product Type
Low Pressure Detergent Injector
Compatible Manufacturer Model Number
GBA-3004-0MHB, GBA-3504-0MHB, GBA-4004-0MHB, GBJ-3003-0MKB, GBJ-3504-0MKB, GBJ-4004-0MKB, GC-1003-SME1, GC-2004-SME1, GC-3004-4MGH, GC-3504-4MGH, GC-4003-3MGH, GH-0703-LS10, GH-1502-LM10
Compatible Brand
Mi-T-M
Operating Pressure - Maximum
4,000 psi
Description
Low Pressure Detergent Injector, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.