Zoro Homepage

Stud-ball Float, 1/4-20X8"

  • Mfr # 31-3320

  • Zoro # G0935223


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2004-1230, GH-3004-1230, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
Product Type
Stud-ball Float, 1/4-20 x 8"
Compatible Brand
Mi-T-M
Compatible Manufacturer Number
GH-2004-1230, GH-3004-1230, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-3320
Zoro #
G0935223
UPC #
016977088408
Country of Origin
United States

Details

Item
Stud-ball Float, 1/4 20 x 8 in
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GH-2004-1230, GH-3004-1230, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
Product Type
Stud-ball Float, 1/4-20 x 8"
Compatible Brand
Mi-T-M
Compatible Manufacturer Number
GH-2004-1230, GH-3004-1230, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK

Description

Stud-ball Float,1/4-20X8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.