Zoro Homepage

Switch, 20A, Sealed

  • Mfr # 32-0348

  • Zoro # G5269022


product price: $71.29
/ea

Key Features

Material
Steel; Plastic; Rubber
Fits Brand
Mi-T-M
Product Type
Sealed Switch
Compatible Manufacturer Model Number
CA-1502-0E1G, CA-1502-0E1G-W
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-0348
Zoro #
G5269022
UPC #
016977014292
Country of Origin
Mexico

Details

Item
Sealed Switch
Material
Steel; Plastic; Rubber
Fits Brand
Mi-T-M
Product Type
Sealed Switch
Compatible Manufacturer Model Number
CA-1502-0E1G, CA-1502-0E1G-W
Compatible Brand
Mi-T-M

Description

Sealed Switch, Material Steel; Plastic; Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.