Zoro Homepage

Thermal Relief Valve

  • Mfr # 22-0005

  • Zoro # G5264454


product price: $13.19
/ea

Key Features

Material
Brass; Plastic
Fits Brand
Mi-T-M
Product Type
Thermal Relief Valve
Compatible Manufacturer Model Number
CA-2403-2MMH, CA-2703-2MMH
Overall Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-0005
Zoro #
G5264454
UPC #
016977220051
Country of Origin
United States

Dimensions

Overall Diameter
1/2 in

Details

Item
Thermal Relief Valve
Material
Brass; Plastic
Fits Brand
Mi-T-M
Product Type
Thermal Relief Valve
Compatible Manufacturer Model Number
CA-2403-2MMH, CA-2703-2MMH
Compatible Brand
Mi-T-M

Description

Thermal Relief Valve, Material Brass; Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.