Zoro Homepage

Transformer, 220V/60 Hz

  • Mfr # 44-0081

  • Zoro # G8686124


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Material
Steel; Brass; Plastic
Fits Brand
Mi-T-M
Product Type
Transformer
Compatible Manufacturer Model Number
HSE-1002-0MM11, HSE-1502-0MM11, HSE-2003-0MM11
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-0081
Zoro #
G8686124
UPC #
016977125288
Country of Origin
United States

Details

Item
Transformer
Material
Steel; Brass; Plastic
Fits Brand
Mi-T-M
Product Type
Transformer
Compatible Manufacturer Model Number
HSE-1002-0MM11, HSE-1502-0MM11, HSE-2003-0MM11
Compatible Brand
Mi-T-M

Description

Transformer, Material Steel; Brass; Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.