Zoro Homepage

Trigger Gun, 5000 psi

  • Mfr # 16-0446

  • Zoro # G8685126


product price: $54.49
/ea

Key Features

Fits Brand
Mi-T-M
For Use With
Pressure Washers
Product Type
Replacement Trigger Gun
Pressure - Maximum
5,000 psi
Fluid Temperature - Maximum
320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-0446
Zoro #
G8685126
UPC #
016977164911
Country of Origin
China

Dimensions

Inlet Diameter
3/8 in
Outlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Gun
Fits Brand
Mi-T-M
For Use With
Pressure Washers
Product Type
Replacement Trigger Gun
Pressure - Maximum
5,000 psi
Fluid Temperature - Maximum
320 Degrees F
Inlet Gender
Female
Compatible Manufacturer Number
Flow - Maximum
10 gpm
Outlet Gender
Female

Description

Pressure Washer Spray Gun, Material Not Applicable, Includes Not Applicable, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.