Zoro Homepage

Variable Nozzle Assembly, 1.25mm

  • Mfr # 16-0412

  • Zoro # G5261977


product price: $40.89
/ea

Key Features

Material
Brass, Plastic, Stainless Steel
For Use With Mfr. Model Number
GC-1502-0ME1
Fits Brand
Mi-T-M
Product Type
Lance with Variable Nozzle
Orifice Size
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-0412
Zoro #
G5261977
UPC #
016977049874
Country of Origin
Italy

Dimensions

Orifice Size
1.25 mm

Details

Item
Pressure Washer Spray Nozzle Assembly
Material
Brass, Plastic, Stainless Steel
For Use With Mfr. Model Number
GC-1502-0ME1
Fits Brand
Mi-T-M
Product Type
Lance with Variable Nozzle
Connection Type
Threaded
Inlet Gender
Male
Color
Silver
Flow - Maximum
2 gpm
Operating Pressure - Maximum
3,200 psi
Nozzle Spray Pattern
Fan

Description

Pressure Washer Spray Nozzle Assembly, Material Brass, Plastic, Stainless Steel, Orifice Size 1.25 mm, Nozzle Spray Angle Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.