Variable Nozzle Assembly
Mfr # 18-0274
Zoro # G8900263
product price: $45.49
/eaKey Features
Material
Plastic
Fits Brand
MI-T-M
Product Type
Variable Nozzle Assembly
Orifice Size
1.22 mm
Nozzle Spray Pattern
Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-0274
Zoro #
G8900263
UPC #
016977182748
Country of Origin
Italy
Dimensions
Orifice Size
1.22 mm
Details
Item
Pressure Washer Spray Nozzle Assembly
Material
Plastic
Fits Brand
MI-T-M
Product Type
Variable Nozzle Assembly
Nozzle Spray Pattern
Fan
Operating Pressure - Maximum
2,500 psi
Connection Type
Threaded
Color
Black
Description
Pressure Washer Spray Nozzle Assembly, Material Plastic, Orifice Size 1.22 mm, Nozzle Spray Angle Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.