Zoro Homepage

Vibraion Isolator, 1 In dia. x 1 In H

  • Mfr # 14-0096

  • Zoro # G2888326


product price: $3.69
/ea

Key Features

Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GEN-3000-1GH0
Product Type
Vibration Isolator
Compatible Manufacturer Number
CA-2703-0MHB, CA-2703-0MRB
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-0096
Zoro #
G2888326
UPC #
016977046613
Country of Origin
Viet Nam

Dimensions

Overall Height
1 in
Overall Diameter
1 in

Details

Item
Vibraion Isolator, 1 in dia x 1 in Height
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GEN-3000-1GH0
Product Type
Vibration Isolator
Compatible Manufacturer Number
CA-2703-0MHB, CA-2703-0MRB
Compatible Brand
Mi-T-M

Description

Vibraion Isolator, 1 In. dia. x 1 In. Height, For Use With Grainger Item Number 2ZRP6, For Use With Mfr. Model Number GEN-3000-1GH0, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.