Wand with Chrome Handle, 45 In
Mfr # 16-0439
Zoro # G8686377
product price: $38.29
/eaKey Features
Material
Chrome
Fits Brand
Mi-T-M
For Use With
Pressure Washers
Includes
Handle
Product Type
Pressure Washer Wand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-0439
Zoro #
G8686377
UPC #
016977990923
Country of Origin
United States
Dimensions
Overall Length
3 3/4 ft
Wand Length
3 3/4 ft
Details
Item
Pressure Washer Wand
Material
Chrome
Fits Brand
Mi-T-M
For Use With
Pressure Washers
Includes
Handle
Product Type
Pressure Washer Wand
Compatible Manufacturer Number
20KC10, 788RJ6, 20KC11, 788RJ4, 625P87
Description
Pressure Washer Wand, Material Chrome, Includes Handle, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.