Washer, SS, 11/16 x 1-1/2 14 ga.
Mfr # 28-0050
Zoro # G2888789
product price: $0.86
/eaSold in multiples of 10 for $8.60
Key Features
Overall Length
1 1/2 in
Fits Brand
Mi-T-M
Material
Stainless Steel
Product Type
Flatwasher
Overall Diameter
11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-0050
Zoro #
G2888789
UPC #
016977280093
Country of Origin
China
Dimensions
Overall Length
1 1/2 in
Overall Diameter
11/16 in
Details
Item
Flatwasher
Fits Brand
Mi-T-M
Material
Stainless Steel
Product Type
Flatwasher
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
Series HHB
Description
Flatwasher, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.