Zoro Homepage

Wheelbarrow Tire, Polyurethane, 13" O.D.

  • Mfr # 14-0150

  • Zoro # G5780329


product price: $59.19
/ea

Key Features

Tread
Ribbed
Outside Dia.
13 in
Tire Material
Polyurethane
Tire Rim Dia.
6 in
Tire Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-0150
Zoro #
G5780329
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
13 in
Tire Rim Dia.
6 in
Tire Width
5 in
Tire Thickness
3 in
Outside Diameter
13 in

Details

Item
Wheelbarrow Tire
Tread
Ribbed
Tire Material
Polyurethane
Fits
Wheel Material
Polyurethane
Tread Pattern
SU12

Description

Wheelbarrow Tire, Outside Diameter 13 in, Tread Pattern SU12, Tire Width 5 in, Tire Material Polyurethane, Wheel Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.