Shop MI-T-M
See all product information
Create Account
Work Pro Series Direct Drive, Cold water, 4200 PSI, 3.4 GPM, 389cc Honda GX390 OHV
- Mfr # WP-3200-0MHB
- Zoro # G424011597
product price:Â
$
1,757.99
/ea
Free Shipping & Returns
Key Features
Includes
Quick connect nozzles, 25ft 3/8in wire braided hose, Two piece 36in lance with trigger gun
Width
21 in
Height
24.5 in
Material
Steel
Length
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-3200-0MHB
- Zoro #
- G424011597
- UPC #
- 16977175047
- Country of Origin
- United States
- Item
- Pressure Washer
- Includes
- Quick connect nozzles, 25ft 3/8in wire braided hose, Two piece 36in lance with trigger gun
- Material
- Steel
Dimensions
- Width
- 21 in
- Height
- 24.5 in
- Length
- 37 in
Description
Cold water, 3200 PSI, 2.4 GPM, 196cc Honda GX200 OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.