2 ft. 2 in. x 7 ft. 6 in. Nourison Gleam Slate Area Rug
- Mfr # 841491107737
- Zoro # G524188250
product price:Â
$
183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841491107737
- Zoro #
- G524188250
- UPC #
- -
- Country of Origin
- China
Description
With this marvelously modern and magical collection international designer Michael Amini elevates the art of area rugs to its simplest and most elegant form. Featuring contemporary designs, dramatic neutral color palettes and fabulous gleaming polyester Lurex fabrications, these thrilling Gleam area rugs are striking, stylish and sensational to the touch. Powerloomed Lurex Fabrication Features Additional limited-time savings reflected in current price. Abstract textured design. 100% polyester with Lurex fabrication. Powerloom construction. Specifications Color: Gray. Size: 2'2 in x 7'6 in. Shape: Rectangle. Style: Modern, Contemporary. Dimension: 26 in x 7 in x 7 in. Weight: 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.