Shop NULOOM
See all product information
Create Account
Verona Vintage Persian Area Rug 5ft x 7ft 5in
- Mfr # RZBD07A-53079
- Zoro # G213920949
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RZBD07A-53079
- Zoro #
- G213920949
- UPC #
- 848433098337
- Country of Origin
- Türkiye
Dimensions
- Size
- 5 ft x 7 ft 5 in
- Length (In.)
- 89 in
- Width (In.)
- 60 in
- Thickness
- 0.35 in
Details
- Color
- Blue
- Style
- Transitional
- Pattern
- Medallion
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Description
This subtly distressed traditional Persian area rug is the perfect addition to any room. Made from durable power loomed fibers, this rug is made to withstand regular foot traffic while blending seamlessly with any existing style. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.