Men's Metatarsal Work Boot, 12 M, Sledge Toe, 8 in H, Brown, XPX781

  • Mfr # XPX781

  • Zoro # G012166319


product price: $230.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX781
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX781
Zoro #
G012166319
UPC #
873370009429
Country of Origin
China

Dimensions

Size
12
Width
M
Height
8 in

Details

Item
Metatarsal Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX781
Toe Type
Sledge
Outsole Material
Rubber
Upper Boot Material
Leather

Description

Michelin safety shoes are made with high quality rubber outsoles combining both excellent slip resistant and wear qualities. A key comfort feature of the XPX781 is its contoured removable orthotic TPU insole that is excellent for those seeking arch support. The polyurethane material used in its insole is known for its cushioning while not bottoming out features. The rigid TPU material helps provide underfoot support in the arch area. In addition to meeting the highest ASTM F2413 Impact & Compression standards, the Michelin XPX781 work boot also has an ASTM F2413 compliant metatarsal guard helping provide extra protection to the instep area along with the toes. XPX781 also complies with ASTM F2413 Electrical Hazard standards. This type of work boot is made with insulating bottoms providing secondary electrical hazard protection to those areas dealing with open circuits under dry conditions, but also can be worn in work areas requiring only basic protective toe work boots.


  • • Flexible strobel construction
  • • Shock-absorbent phylon midsole
  • • Electrical Hazard Protection
  • • ASTM F2413 protective toe classification
  • • Full-grain leather
  • • ASTM F2413 metatarsal guard standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.