Men's Waterproof Work Boot, 10 1/2 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594275


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594275
UPC #
043538256518
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Midsole Material
EVA
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Georgia Boot Waterproof
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Wide Toe Cap
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Shank Material
Steel
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
Predominant Footwear Color
Brown
Conductive
No
Static Dissipative
No
Metatarsal System
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Non Metallic Upper
No
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Mark II Slip Test Results- Dairy Tile Wet
0.39
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Series
HYDROEDGE
Slip Resistant
No
Non-Marking Upper
No
Closure
Lace Up
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Oily
0.35
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.