Men's Waterproof Work Boot, 10 1/2 W, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594284


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594284
UPC #
043538256624
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
None
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.80
Waterproof Type
Georgia Boot Waterproof
Insulated
No
Non Metallic Upper
No
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Puncture Resistant Insole
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Conductive
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.35
Midsole Material
EVA
Footwear Closure Type
Lace Up
Metatarsal System
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Series
HYDROEDGE
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Heel Definition
Defined Heel
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Closure
Lace Up
Style Family
6-Inch Work Boot
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Wet
0.39
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.