Men's Waterproof Work Boot, 11 1/2 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594311


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594311
UPC #
043538256532
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Midsole Material
EVA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Toe Shape
Round
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.35
Metatarsal Guard
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Liner Material
Mesh, Nylon
Conductive
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.39
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Non Metallic Upper
No
Oil Resisting Sole
Yes
Metatarsal System
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Wide Toe Cap
No
Insulated
No
Static Dissipative
No
Insulation Type
None
Footwear Sole Pattern
Lug
Non-Marking Sole
Yes
Shank Material
Steel
Waterproof Type
Georgia Boot Waterproof
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.80
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Series
HYDROEDGE
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
Yes
Non-Marking Upper
No
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.39
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.35
Style Family
6-Inch Work Boot
Closure
Lace Up
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.